YSI 606305 EcoSense ODO200 Optical DO Kit w 10M cable

Representative image only.

YSI 606305 EcoSense ODO200 Optical DO Kit w 10M cable

YSI | Mfr: 606305| Item: 5935324

Accurate, economical optical dissolved oxygen meter

₹366,000.00INR / Each

₹366,000.00INR / Each

Buy It Together

Current Item

YSI 606305 EcoSense ODO200 Optical DO Kit w 10M cable
YSI 606305 EcoSense ODO200 Optical DO Kit w 10M cable
5935324

₹366,000.00INR / Each
+ =
Total Price 403400.00 ADD 2 ITEMS TO CART
Product Description

Includes

probe with cable, ODO sensor cap, hard carrying case, and 9 V battery.

Key Features

  • No electrode maintenance — no membranes and solutions required
  • Automatic temperature compensation from 0 to 50 C
  • Manual salinity and pressure compensation for measurements
  • Saves up to 50 data sets in memory
  • 1 year warranty

More About this Item

The ODO200 meter uses optical measurement technology to provide fast response times with minimal maintenance. Add temperature compensation (ATC), barometric pressure compensation, and salinity correction to further ensure measurement accuracy. Designed for quick, accurate optical dissolved oxygen measurements in an economical platform.

Rugged IP67-rated waterproof housing makes the meter ideal for plant or field testing. Features low-batttery indicator, auto shutoff, and 50 data set memory.

ODO200 meter kit has aprobe with 32.8-ft (10-m) cable.

Conformite Europeenne1 Year Warranty
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Salinity0 to 40 ppt
  • Min Dissolved Oxygen0 to 200%; 0 to 20 ppm
  • Dissolved Oxygen Resolution0.1%; 0.01 ppm
  • Dissolved Oxygen Accuracy±1.5%of reading
  • Temperature compensationAutomatic
  • Width (cm)7.9375
  • Height (cm)3.65125
  • Width (in)3 1/8
  • Length (in)7 1/4
  • Height (in)1 7/16
  • Probe Included10 m
  • DescriptionEcoSense ODO200 Optical DO Kit w 10M cable
  • Warranty1 year
Reviews
Q&A