WTW 2CA100 Cond 3110 meter kit and TetraCon probe, 1-m cable

Representative image only.

WTW 2CA100 Cond 3110 meter kit and TetraCon probe, 1-m cable

WTW | Mfr: 2CA101| Item: 1970643

A rugged new line of meters with a range of features, benefits, and price points to meet every application and budget!

₹404,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹404,000.00INR / Each

Buy It Together

Current Item

WTW 2CA100 Cond 3110 meter kit and TetraCon probe, 1-m cable
WTW 2CA100 Cond 3110 meter kit and TetraCon probe, 1-m cable
1970643

₹404,000.00INR / Each
+ + =
Total Price 672700.00 ADD 3 ITEMS TO CART
Product Description

Includes

Four AA alkaline batteries.

Key Features

  • Designed for users who desire a simple-to-use, yet dependable instrument
  • Rugged, waterproof housing is great for the field or the lab
  • 3 year warranty

More About this Item

Durable, I67-rated meters feature a 100% waterproof and easy-to-clean keypad. Silicone rubber keys provide tactile feedback for error-free operation. The large graphic display allows for excellent readability even under difficult lighting conditions. A built-in calibration timer ensures more reliable results.

Meters include: CD-ROM and four AA batteries.

Meter kits add: specified probe, calibration solutions, stand, beaker, and hard carrying case.

3 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Conductivity0 to 1000 mS (five-scale autoranging)
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±0.5% FS ±1 LSD
  • Cell ConstantFixed at K = 0.475; calibratable from 0.450 to 0.500, 0.800 to 0.880
  • Min Salinity0 to 70 ppt
  • Salinity Resolution0.1 ppt; 0.01%
  • Salinity Accuracy±0.1 from 5 to 25°C, ±0.2 from 25 to 30°C
  • Temperature Accuracy±0.1°C
  • Temperature compensationAutomatic
  • InterfaceUSB
  • WaterproofYes
  • Battery4 AA (included)
  • Width (cm)17.78
  • Height (cm)7.9375
  • Width (in)7
  • Length (in)2 1/4
  • Height (in)3 1/8
  • DescriptionCond 3110 meter kit and TetraCon probe, 1-m cable
  • Warranty3 year
Reviews
Q&A