Whirl-Pak B01020WA Sterile sampling bag, 24 oz, Clear

Representative image only.

Whirl-Pak B01020WA Sterile sampling bag, 24 oz, Clear

Whirl-Pak | Mfr: B01020| Item: 0649930

Keep samples safe—easy-seal bags hold solids and liquids

₹40,700.00INR / Box of 500

₹40,700.00INR / Box of 500
Product Description

Key Features

  • Quick and easy sealing—flip bag around wire/tape and bend to seal
  • No more poking—puncture-proof tabs keep wire intact even after extensive use
  • 1 month warranty

More About this Item

All bags are sterilized after manufacturing using ethylene oxide gas at an independent ISO-certified facility. Exceptionally clear film and superior strength are achieved by using co-extrusion low-density and linear low-density, virgin polyethylene.
Capacity is measured in fluid ounces when the bag is closed, and tab is folded over three times. Volume and dimensions are approximate, bags should not be used at temperatures above 180° F (82° C). Bags can be frozen to any temperature, even liquid nitrogen

1 Month Warranty
Specifications
  • MaterialLDPE
  • Capacity (oz)24
  • ColorClear
  • Length (in)9
  • Width (in)6
  • Length (cm)22.86
  • Width (cm)15.24
  • Thickness (mil)3
  • DescriptionSterile sampling bag, 24 oz, Clear
  • Warranty1 month
Reviews
Q&A