Waring MC-2 Mini containers; 37 to 110 mL capacity

Representative image only.

Waring MC-2 Mini containers; 37 to 110 mL capacity

Eberbach | Mfr: MC2| Item: 0424820

₹105,000.00INR / Each

₹105,000.00INR / Each

Buy It Together

Current Item

Waring MC-2 Mini containers; 37 to 110 mL capacity
Waring MC-2 Mini containers; 37 to 110 mL capacity
0424820

₹105,000.00INR / Each
+ +
Waring WCG75 ProPrep Chopper/Grinder; 115 VAC/60 Hz
0430210

₹120,000.00INR / Each
+
Waring 019447 Accessory Lid F/04248-20 -50 -80
0424822

₹1,800.00INR / Each
+
Waring 7010S blender 2-speed 1-liter, SS, 120v
0424520

₹191,000.00INR / Each
+
Waring 019446 Accessory Lid for Items 04248-10, -40, -70
0424812

₹1,700.00INR / Each
=
Total Price 581500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Containers include a cover and blades.

Order the adapter separately at right to use mini container with your Waring four-liter blender.
Note: Call our Application Specialists to order replacement blade assemblies.

1 Year Warranty
Specifications
  • Capacity (L)0.11
  • Container MaterialStainless Steel
  • DescriptionMini containers; 37 to 110 mL capacity
  • Warranty1 year
Reviews
Q&A