The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Waring WCG75 ProPrep Chopper/Grinder; 115 VAC/60 Hz

Representative image only.

Waring WCG75 ProPrep Chopper/Grinder; 115 VAC/60 Hz

Waring | Mfr: WCG75| Item: 0430210

Chop softer samples or install the grinding assembly for harder samples

₹120,000.00INR / Each

₹120,000.00INR / Each

Buy It Together

Current Item

Waring WCG75 ProPrep Chopper/Grinder; 115 VAC/60 Hz
Waring WCG75 ProPrep Chopper/Grinder; 115 VAC/60 Hz
0430210

₹120,000.00INR / Each
+
Waring CAC32 Repl Container Glass 1L
0424301

₹37,000.00INR / Each
=
Total Price 157000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

chopping assembly, grinding assembly, and 5-ft cord with three-prong plug.

Key Features

  • 1 year warranty

More About this Item

The 3.5-amp motor coarsely chops or grinds your materials — use to pre-grind materials before fine grinding. Base and 700-mL containers are polycarbonate; blades are 420 stainless steel. Easily remove the containers for cleaning and sanitizing. Three-position switch for on, off, and pulse settings. Use the chopping assembly for soft and fibrous materials — cover includes openings for adding additional sample while processing. Grind nuts, seeds, and other hard materials by installing the grinding assembly.

1 Year WarrantyUL Listed.
Specifications
  • Sample Capacity (mL)700
  • Feed Particle Size1 in cube
  • Speed (rpm)1795
  • Power (VAC)120
  • Power (Hz)60
  • Height (in)10
  • Width (in)5.25
  • Diameter (in)8.5
  • Height (cm)25.4
  • Diameter (cm)21.6
  • DescriptionProPrep Chopper/Grinder; 115 VAC/60 Hz
  • Warranty1 Year
Reviews
Q&A