Waring CAC33 Repl Container SS 1l

Representative image only.

Waring CAC33 Repl Container SS 1l

Eberbach | Mfr: CAC33| Item: 0424302

₹57,800.00INR / Each

₹57,800.00INR / Each

Buy It Together

Current Item

Waring CAC33 Repl Container SS 1l
Waring CAC33 Repl Container SS 1l
0424302

₹57,800.00INR / Each
+ +
Waring WCG75 ProPrep Chopper/Grinder; 115 VAC/60 Hz
0430210

₹120,000.00INR / Each
+
Waring 7010S blender 2-speed 1-liter, SS, 120v
0424520

₹191,000.00INR / Each
+
Waring 019446 Accessory Lid for Items 04248-10, -40, -70
0424812

₹1,700.00INR / Each
=
Total Price 532500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Containers include a cover and blades.

1 Year Warranty
Specifications
  • Capacity (L)1
  • Container MaterialStainless Steel
  • DescriptionRepl Container SS 1l
  • Warranty1 year
Reviews
Q&A