VESPel Graphite Capillary Column Ferrules, 60% Vespel and 40% Graphite, 1/16" to 0.4 mm; 10/Pk

Representative image only.

VESPel Graphite Capillary Column Ferrules, 60% Vespel and 40% Graphite, 1/16" to 0.4 mm; 10/Pk

VESPel | Mfr: 213104| Item: 0199860

Ideal for GC/MS interface applications

₹11,900.00INR / Pkg of 10

₹11,900.00INR / Pkg of 10
Product Description

Key Features

  • Manufactured of 60% Vespel and 40% Graphite
  • 1 month warranty

More About this Item

Vespel®/Graphite Ferrules are one-piece design requiring no back ferrule. Maximum temperature: 400°C. Recommended for GC/MS interface applications. Reusable – does not seize into column.

1 Month Warranty
Specifications
  • DescriptionGraphite Capillary Column Ferrules, 1/16" to 0.4 mm
  • Warranty1 month
Reviews
Q&A