Versilon FEP Tubing, 1/2" ID x 5/8" OD; 50 Ft

Representative image only.

Versilon FEP Tubing, 1/2" ID x 5/8" OD; 50 Ft

Versilon | Mfr: TSFE14-0625-062-50| Item: 5010734

High-performance tubing exhibits excellent physical and chemical resistance

Call For Price

Call For Price

Buy It Together

Current Item

Versilon FEP Tubing, 1/2" ID x 5/8" OD; 50 Ft
Versilon FEP Tubing, 1/2" ID x 5/8" OD; 50 Ft
5010734

Call For Price
+ + =
Total Price 26300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Made from chemically inert thermoplastic
  • Transparent and flexible—ideal for chemical transfer applications
  • Withstands temperatures up to 206°C (402°F)
  • Noncorroding, nonoxidizing, and UV resistant
  • 1/2" ID x 5/8" OD

More About this Item

The high-performance fluoropolymer tubing provides exceptional physical and chemical resistance, making it ideal for transferring most solvent, acids, and fuels. Made from chemically inert fluoropolymer, Versilon® FEP tubing will not corrode or oxidize. Flexible and transparent tubing is UV resistant and withstands temperatures up to 206°C (402°F).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationFEP
  • Tubing OD (in)5/8
  • Tubing OD (mm)15.9
  • Tubing ID (in)1/2
  • Tubing ID (mm)12.7
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorTransparent
  • Max Pressure (PSI)72
  • Max Pressure (bar)5
  • Burst Pressure (PSI)288
  • Burst Pressure (bar)19.9
  • Min Temperature (° F)-328
  • Max Temperature (° F)402
  • Min Temperature (° C)-200
  • Max Temperature (° C)206
  • Bend Radius (in)3
  • Bend Radius (mm)76.2
  • Length (ft)50
  • Regulatory ApprovalsADCF
  • Durometer60 Shore D
  • DescriptionFEP Tubing, 1/2" ID x 5/8" OD; 50 Ft
Documents & Certificates

Certificate of Compliance

Reviews
Q&A