Value Plastics Fitting, Sanitary to 600 Series Barb Adapter, Straight, Polypropylene, Mini 3/4" Sanitary x 3/4" ID; 100/Pk

Representative image only.

Value Plastics Fitting, Sanitary to 600 Series Barb Adapter, Straight, Polypropylene, Mini 3/4" Sanitary x 3/4" ID; 100/Pk

Value Plastics | Mfr: SFMN6100-6005| Item: 5011864

Sanitary fittings provide a secure connection where preventing contamination is crucial

₹211,000.00INR / Pkg of 100

₹211,000.00INR / Pkg of 100

Buy It Together

Current Item

Value Plastics Fitting, Sanitary to 600 Series Barb Adapter, Straight, Polypropylene, Mini 3/4" Sanitary x 3/4" ID; 100/Pk
Value Plastics Fitting, Sanitary to 600 Series Barb Adapter, Straight, Polypropylene, Mini 3/4" Sanitary x 3/4" ID; 100/Pk
5011864

₹211,000.00INR / Pkg of 100
+ + + + + +
Cole-Parmer Soft TPE Tubing, Clear, 3/4" ID x 1" OD; 50 Ft
5011642

₹73,300.00INR / Pkg of 1
=
Total Price 346600.00 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Reduce the risk of bacterial growth with smooth surfaces and minimal crevices
  • Easily transition from sanitary to hose barb connection
  • Maintain a low profile and ease of assembly with 600 series barb fittings
  • Constructed of ADCF polypropylene

More About this Item

These Value Plastics Sanitary to 600 Series Barb fittings are designed to easily connect sanitary ports to flexible tubing. Sanitary fittings ensure a reliable connection while facilitating easy cleaning and preventing the buildup of bacteria or other contaminants. The 600 Series barbs are designed for use with flexible tubing commonly used in food and beverage, pharmaceutical, and biotechnology applications. Tubing is expanded from 18% to 34% above its nominal ID to maintain a low profile and ease of assembly, and the straight barb stem facilitates use of recommended cable tie retainers or hose clamps. These adapters are available in various materials to accommodate various applications and compliance requirements.

Transparent polypropylene (PP) is suitable for Gamma radiation, ethylene oxide (EtO), E-beam, and autoclave sterilization.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Sterilization MethodGamma irradiation between 25 and 50 kGy, EtO, or autoclave up to 121°C (250°F)
  • Connection TypeSanitary x Hose Barb
  • Number Of Ports2
  • Barb Size / Tubing Id (Port 2) (mm)19.05
  • Barb Size / Tubing Id (Port 2) (in)3/4
  • Sanitary Clamp Size (Port 1) (InchShort)0.75
  • Flow PatternStraight
  • ColorTransparent
  • Orifice Dimensions (in)37/64
  • Orifice Dimensions (mm)14.9
  • Fitting Length (in)1 7/8
  • Fitting Width (in)63/64
  • Fitting Length (mm)47.6
  • Fitting Width (mm)25
  • Regulatory ApprovalsADCF;FDA;RoHS;USP;Non-DEHP;Non-Phthalate
  • DescriptionFitting, Sanitary to 600 Series Barb Adapter, Straight, Polypropylene, Mini 3/4" Sanitary x 3/4" ID; 100/Pk
Reviews
Q&A