Vaisala HMP3 Indigo-Compatible RH/Temp Probe, Duct/General Purpose, 0 to 100% RH, –40 to 248°F, 2-m Cable

Representative image only.

Vaisala HMP3 Indigo-Compatible RH/Temp Probe, Duct/General Purpose, 0 to 100% RH, –40 to 248°F, 2-m Cable

Vaisala | Mfr: HMPx 3A1A0A0A0B0| Item: 3780506

Use as a stand-alone unit or with an Indigo transmitter for accurate and reliable measurements

₹686,000.00INR / Each

₹686,000.00INR / Each

Buy It Together

Current Item

Vaisala HMP3 Indigo-Compatible RH/Temp Probe, Duct/General Purpose, 0 to 100% RH, –40 to 248°F, 2-m Cable
Vaisala HMP3 Indigo-Compatible RH/Temp Probe, Duct/General Purpose, 0 to 100% RH, –40 to 248°F, 2-m Cable
3780506

₹686,000.00INR / Each
+
Vaisala Indigo80 Handheld Meter
3780539

Call For Price
+ =
Total Price 1311000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Modern, compact, and durable design
  • Simple to install, use, and maintain
  • Features RS-485 non-isolated Modbus® RTU for flexible connectivity
  • Connect to Vaisala Insight software for easy self service and data visualization
  • Great general-purpose humidity and temperature probe
  • Vaisala HUMICAP® sensor provides quality and reliability
  • Connects to any Indigo transmitters
  • IP66-rated
  • 2-m long cable
  • 2 year warranty

More About this Item

The Indigo-compatible interchangeable smart probes offer highly accurate and stable measurements, ensuring energy efficiency, safety, and end-product quality in your operations. The probes feature premium Vaisala sensor technologies bringing you the high standards you expect.

Flexible connectivity allows the probe to be used with an Indigo transmitter, Indigo80 meter, or as a standalone unit using the built-in digital Modbus® RTU transmitter. Connect to an Indigo transmitter to view measurements on the spot as well as transmit to automation systems via analog signals, digital outputs, and relays. Indigo80 handheld meter is ideal for measuring, data analysis, and diagnostics in the field.

Download the free Vaisala Insight software to quickly configure the probes and access calibration data. The software features an intuitive graphical user interface and probe field calibration and adjustments. Use the 48-hour data logging functionality to record data from up to six devices simultaneously which can be exported to an Excel-readable format.

Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±0.8% RH from 0 to 90% RH at 23°C (73.4°F)
  • Temperature Probe TypeDuct/general purpose
  • Min Probe Temperature (DegreeF)-40
  • Min Probe Temperature (DegreeC)-40
  • Max Probe Temperature (DegreeF)248
  • Max Probe Temperature (DegreeC)120
  • Probe Temperature Accuracy±0.1°C (±0.18°F)
  • Response TimeHumidity: 15 s
  • Mounting Type1/2" NPT(M)
  • OutputRS-485, non-isolated
  • Power (VDC)15 to 30
  • Length (in)3 7/8
  • Diameter (in)1/2
  • DescriptionHMP3 Indigo-Compatible RH/Temp Probe, Duct/General Purpose, 0 to 100% RH, –40 to 248°F, 2-m Cable
  • Warranty2 years
Reviews
Q&A