Vaisala Indigo80 Handheld Meter

Representative image only.

Vaisala Indigo80 Handheld Meter

Vaisala | Mfr: INDIGO80 D1A1A1N0| Item: 3780539

Industrial-grade handheld indicator for field sampling, data analysis, and diagnostics of multiple parameters

Call For Price

Call For Price

Buy It Together

Current Item

Vaisala Indigo80 Handheld Meter
Vaisala Indigo80 Handheld Meter
3780539

Call For Price
+ =
Total Price 863000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Carrying case.

Key Features

  • Simultaneously accepts up to two Indigo-compatible probes or transmitters
  • Multilingual, menu-based user interface available in 10 languages
  • Logs up to 5.5 million real-time data values
  • Durable aluminum body resists dust and most chemicals
  • 2 year warranty

More About this Item

Use these high-accuracy portable meters to spot check, monitor, configure, and troubleshoot to ensure your process is running correctly and efficiently. Robust and reliable Indigo80 handheld meters accommodate up to two Indigo-compatible probes or transmitters. Measure humidity, temperature, dew point, carbon dioxide, hydrogen peroxide vapor, or moisture in oil by connecting appropriate probes/transmitters to the meter.

Multilingual, intuitive, menu-based user interface is easy to navigate and use. Easily view live measurement data both numerically and graphically on the 2.7" sunlight readable TFT LCD color display; backlight with automatic brightness control makes it easy to view readings in dimly lit areas. Meters log up to 5.5 million real-time data values for analysis. Connect the meters to free Vaisala Insight software to access logged data and configuration functionality. Use the USB-C interface for data uploads and battery charging. A rechargeable lithium-ion battery provides a typical operation time of 10 hours; connect to AC power for long-term logging (order separately).

Two year warranty
Specifications
  • Display TypeTransflective TFT LCD color display
  • AlarmAudible
  • Data LoggingYes
  • Memory CapacityUp to 5.5 million real-time data values
  • BatteryRechargeable lithium-ion battery
  • Power (VAC)100 to 240
  • Power (Hz)50 to 60
  • Height (in)1 1/8
  • Width (in)2 5/16
  • Length (in)8 3/8
  • DescriptionIndigo80 Handheld Meter
  • Warranty2 years
Reviews
Q&A