US Industrial ET6200R/2AL/D Gas Detector w/2-Stage Alarm, ETO; Wall-Mt/Remote Sensor

Representative image only.

US Industrial ET6200R/2AL/D Gas Detector w/2-Stage Alarm, ETO; Wall-Mt/Remote Sensor

US Industrial | Mfr: ET6200R/2AL/D| Item: 1010975

Get readings of an area even from a distance

Call For Price

Call For Price
Product Description

Key Features

  • Continuous 24 hour monitoring Compact, durable units Explosion-proof housing for sensor Audio/Visual alarms Malfunction LED and test/checking Low, High alarm set switches Infrequent maintenance and calibration required Remote sensor reliable to 600 feet from controller or longer Relay contacts and recorder terminals Big 0.30" red LED digital display
  • 1 year warranty

More About this Item

Remote sensors provides open space monitoring ability.

1 Year Warranty
Specifications
  • Gases MeasuredEthylene Oxide
  • Accuracy±5%
  • Sensor Life>2 years
  • AlarmLow (pulsed tone), High (steady tone) audible alarm
  • OutputFail, Low, and High relays rated for 1A at 115 VAC/24 VDC
  • Display TypeLED, 0.30"H
  • Power (VDC)24
  • Power (VAC)115 / 220
  • Height (in)8
  • Width (in)6
  • Depth (in)4
  • Height (cm)20.3
  • Width (cm)15.2
  • Depth (cm)10.2
  • DescriptionGas Detector w/2-Stage Alarm, ETO; Wall-Mt/Remote Sensor
  • Warranty1 year
Reviews
Q&A