United Scientific Supplies Liebig Condenser, 24/40 Joint; 200 mm

Representative image only.

United Scientific Supplies Liebig Condenser, 24/40 Joint; 200 mm

| Mfr: CNL200| Item: 3450957

Safely distill samples without complete evaporation

₹9,600.00INR / Each

₹9,600.00INR / Each

Buy It Together

Current Item

United Scientific Supplies Liebig Condenser, 24/40 Joint; 200 mm
United Scientific Supplies Liebig Condenser, 24/40 Joint; 200 mm
3450957

₹9,600.00INR / Each
+
Pyrex 4320-500 Brand 4320 round-bottom flask; 500 mL, pack of 2
3455304

₹17,100.00INR / Pkg of 2
=
Total Price 26700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Made from 3.3 borosilicate glass for greater durability
  • Designed with 24/40 joint with screw thread connector
  • Ideal for botanical distillation or fragrance extraction
  • Liebig condenser with 200 mm length
  • 1 year warranty

More About this Item

Both the Graham and Liebig condensers are manufactured from high-quality 3.3 borosilicate glass and feature a 24/40 flask joints with a screw thread connector. It also includes a condenser tube and two 1/4" hose nozzles, one for water in and one for water out.

Both condenser types feature an inner tube which contains the distillation sample and an outer tube for the coolant, or water. The water cools hot vapors within the inner tube to transfer the gaseous vapors to a liquid phase for condensation.

The Liebig condenser has a straight inner tube which is better suited for basic laboratory applications, or applications in which the substance could easily get clogged inside the inner tube.

The Graham condenser has a coiled inner tube, providing more surface area to cool more of your distillation substance at a time.

1 Year Warranty
Specifications
  • Condenser TypeLiebig
  • Flask Joint Size24/40
  • Body Length (mm)200
  • Body Length (in)7.87
  • DescriptionLiebig Condenser, 24/40 Joint; 200 mm
  • Warranty1 year
Reviews
Q&A