Tygon A-60-F Tubing, 1/4" ID x 1/2" OD; 50 Ft

Representative image only.

Tygon A-60-F Tubing, 1/4" ID x 1/2" OD; 50 Ft

Tygon | Mfr: AAL00019| Item: 5010603

Withstands a wide temperature range from -60 to 135°C (-75 to 275°F)

Call For Price

Call For Price

Buy It Together

Current Item

Tygon A-60-F Tubing, 1/4" ID x 1/2" OD; 50 Ft
Tygon A-60-F Tubing, 1/4" ID x 1/2" OD; 50 Ft
5010603

Call For Price
+
Cole-Parmer Flow-Through Tubing Weight, PTFE, 3/16" Tubing
5011798

₹12,200.00INR / Each
=
Total Price 12200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Excellent flexural fatigue resistance—great for use in peristaltic pumps
  • Steam clean in place to eliminate frequent tubing replacement
  • Chemically compatible with a variety of cleaning solutions
  • 1/4" ID x 1/2" OD

More About this Item

Tygon® A-60-F tubing will not crack or deteriorate even in extreme temperatures. Featuring high flexural fatigue resistance, tubing is perfect for use in peristaltic pumps often found food and beverage dispensing equipment. It resists kinks, retains its shape, and remains flexible for quick and easy installation.

This high-performance tubing withstands harsh sanitizing solutions and exhibits exceptional acid and alkali resistance. Easily clean tubing using clean-in-place or steam-in-place cleaning and sterilization systems or autoclave up to five cycle times without affecting the service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

NSF international certifiedCertificate of Compliance
Specifications
  • Tubing FormulationTygon® A-60-F
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorCream
  • Clarity (opaque)Yes
  • Max Pressure (PSI)19
  • Max Pressure (bar)1.37
  • Min Temperature (° F)-75
  • Max Temperature (° F)275
  • Min Temperature (° C)-60
  • Max Temperature (° C)135
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)3/4
  • Bend Radius (mm)19
  • Length (ft)50
  • Sterilization MethodAutoclave
  • Regulatory Approvals3A;NSF-51;FDA
  • Durometer61 Shore A
  • DescriptionA-60-F Tubing, 1/4" ID x 1/2" OD; 50 Ft
Documents & Certificates
Reviews
Q&A