Troemner 9490T 2Lb 5" Dia, Avoirdupois Slotted Weights, with Traceable Certificate

Representative image only.

Troemner 9490T 2Lb 5" Dia, Avoirdupois Slotted Weights, with Traceable Certificate

Troemner | Mfr: 9490T| Item: 1196675

Use in a variety of applications such as pressure, torque, and tensile strength testing

₹27,900.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹27,900.00INR / Each

Buy It Together

Current Item

Troemner 9490T 2Lb 5" Dia, Avoirdupois Slotted Weights, with Traceable Certificate
Troemner 9490T 2Lb 5" Dia, Avoirdupois Slotted Weights, with Traceable Certificate
1196675

₹27,900.00INR / Each
+ =
Total Price 46600.00 ADD 2 ITEMS TO CART
Product Description

Includes

all weights include noted documentation of accuracy from the vendor , not supplied in a case

Key Features

  • Use several slotted weights together to build up from a minimum weight to a maximum test load
  • A durable coat of paint protects each weight from rusting and chipping
  • Color coded – silver for avoirdupois
  • 3 month warranty

More About this Item

Cast Iron Slotted Weights are used in a variety of applications such as pressure, torque, and tensile strength testing. Cast Iron Slotted Weights are typically used with a hanger that also has its weight calibrated so the hanger can be used as part of the overall weight under test. Several Cast Iron Slotted Weights may be used together to build up from a minimum weight to a maximum test load. The hanger weight selected should be able to accommodate the total load needed.

Cast Iron Slotted Weights above 2 kg/5 lb have adjusting cavities. Weights below 2 kg/5 lb are adjusted by removing material from the underside of the weight. Each weight has its nominal value cast into the topside of the weight.

3 Month Warranty
Specifications
  • Mass ClassClass 6
  • Mass Size (lbs)2
  • Mass CertificationNIST
  • Thickness (in)0.5625
  • Diameter (in)5
  • Slot0.5625"
  • Description2lb, 5" Dia, Avoirdupois Slotted Weights, with Traceable Certificate
  • Warranty3 month
Reviews
Q&A