Troemner 61052S 500 mg, Class 7 Economical S/S Flat Weight

Representative image only.

Troemner 61052S 500 mg, Class 7 Economical S/S Flat Weight

Troemner | Mfr: 61052S| Item: 0102840

Quality weights at an economical price

₹4,100.00INR / Each

₹4,100.00INR / Each

Buy It Together

Current Item

Troemner 61052S 500 mg, Class 7 Economical S/S Flat Weight
Troemner 61052S 500 mg, Class 7 Economical S/S Flat Weight
0102840

₹4,100.00INR / Each
+
Troemner WA208 5" S/S Tweezer Smooth Tip for mg, Weights
0102791

₹12,400.00INR / Each
=
Total Price 16500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Adjusted to tolerances specified by ANSI/ASTM E617 Class 7
  • One-piece construction
  • One side turned up for easy handling with forceps
  • Stainless steel construction
  • 500 mg weight

More About this Item

These flat balance weights offer quality and accuracy at an economical price. These one-piece construction flat weights are available from 1 mg to 500 mg and have one side turned up to make them easy to handle with forceps. All weights are adjusted to tolerances specified by ANSI/ASTM E617 Class 7. Weights 100 mg and below are made of aluminum; others are made of stainless steel.

Suggested markets for economical flat balance weights include, but are not limited to, educational markets.

Specifications
  • Mass ClassClass 7
  • Mass Size (mg)500
  • Mass Size (g)0.5
  • Mass CertificationNone
  • Tolerance3 mg
  • Height (in)0.3593
  • Width (in)0.1562
  • Length (in)0.3906
  • MaterialStainless steel
  • Description500 mg, Class 7 Economical S/S Flat Weight
Reviews
Q&A