Troemner 61012ST 100 mg, Class 7 Economical Aluminum Flat Weight with Traceable Certificate

Representative image only.

Troemner 61012ST 100 mg, Class 7 Economical Aluminum Flat Weight with Traceable Certificate

Troemner | Mfr: 61012ST| Item: 0102872

Quality weights at an economical price

₹9,900.00INR / Each

₹9,900.00INR / Each

Buy It Together

Current Item

Troemner 61012ST 100 mg, Class 7 Economical Aluminum Flat Weight with Traceable Certificate
Troemner 61012ST 100 mg, Class 7 Economical Aluminum Flat Weight with Traceable Certificate
0102872

₹9,900.00INR / Each
+
Troemner WA208 5" S/S Tweezer Smooth Tip for mg, Weights
0102791

₹12,400.00INR / Each
=
Total Price 22300.00 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable certificate.

Key Features

  • Adjusted to tolerances specified by ANSI/ASTM E617 Class 7
  • One-piece construction
  • One side turned up for easy handling with forceps
  • Aluminum construction
  • Comes with a traceable certificate
  • 100 mg weight

More About this Item

These flat balance weights offer quality and accuracy at an economical price. These one-piece construction flat weights are available from 1 mg to 500 mg and have one side turned up to make them easy to handle with forceps. All weights are adjusted to tolerances specified by ANSI/ASTM E617 Class 7. Weights 100 mg and below are made of aluminum; others are made of stainless steel.

Suggested markets for economical flat balance weights include, but are not limited to, educational markets.

Specifications
  • Mass ClassClass 7
  • Mass Size (mg)100
  • Mass Size (g)0.1
  • Mass CertificationNIST
  • Tolerance1.2 mg
  • Height (in)0.2343
  • Width (in)0.125
  • Length (in)0.2968
  • MaterialAluminum
  • Description100 mg, Class 7 Economical Aluminum Flat Weight with Traceable Certificate
Reviews
Q&A