TrippNT 50064 Drawer Organizer Bin, 17.5"L x 19.5"W x 2.75"H; 1/Pk

Representative image only.

TrippNT 50064 Drawer Organizer Bin, 17.5"L x 19.5"W x 2.75"H; 1/Pk

TrippNT | Mfr: 50064| Item: 6671960

₹14,700.00INR / Each

₹14,700.00INR / Each

Buy It Together

Current Item

TrippNT 50064 Drawer Organizer Bin, 17.5"L x 19.5"W x 2.75"H; 1/Pk
TrippNT 50064 Drawer Organizer Bin, 17.5"L x 19.5"W x 2.75"H; 1/Pk
6671960

₹14,700.00INR / Each
+ =
Total Price 25100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

These drawer organizers are designed with an overhanging rim so they are easy to grip and carry. Made of sturdy, bright-white polystyrene—they are strong enough to use as trays and are completely washable. Each style meets a unique set of demands and most are available in two sizes.


Trays protect and contain chemical spills.

1 Year Warranty
Specifications
  • Number Of Drawers1
  • ColorWhite
  • Exterior Width (in)19 1/2
  • Exterior Depth (in)2 3/4
  • Exterior Length (in)17 1/2
  • Exterior Width (cm)49.53
  • Exterior Depth (cm)6.985
  • Exterior Length (cm)44.45
  • DescriptionDrawer Organizer Bin, 17.5"L x 19.5"W x 2.75"H; 1/Pk
  • Warranty1 year
Reviews
Q&A