TrippNT 50027 TopLoader Benchtop Workstation

Representative image only.

TrippNT 50027 TopLoader Benchtop Workstation

TrippNT | Mfr: 50027| Item: 6352702

Protect calibration weights, weigh boats, glassine papers, swabs, and pipets

₹69,200.00INR / Each

₹69,200.00INR / Each

Buy It Together

Current Item

TrippNT 50027 TopLoader Benchtop Workstation
TrippNT 50027 TopLoader Benchtop Workstation
6352702

₹69,200.00INR / Each
+ =
Total Price 79600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • One-handed access to spatulas, spoons, and pens
  • Holds weigh papers up to 6" x 6"
  • 1 year warranty
1 Year Warranty
Specifications
  • Number Of Compartments14
  • ColorWhite
  • Exterior Width (in)12
  • Exterior Height (in)12
  • Exterior Depth (in)7 1/4
  • Exterior Width (cm)30.48
  • Exterior Height (cm)30.48
  • Exterior Depth (cm)18.415
  • DescriptionTopLoader Benchtop Workstation
  • Warranty1 year
Reviews
Q&A