TriForest BGC0125S Square Media Bottle, Sterile, 125 mL, PETG; 24/PK, 144/CS

Representative image only.

TriForest BGC0125S Square Media Bottle, Sterile, 125 mL, PETG; 24/PK, 144/CS

TriForest | Mfr: BGC0125S-A| Item: 0654207

Gamma sterilized, shatterproof bottles with tamper-evident caps

₹86,500.00INR / Case of 144

₹86,500.00INR / Case of 144
Product Description

Includes

leakproof caps (installed).

Key Features

  • PETG is a safe, shatterproof glass alternative
  • Leakproof seals (included) secure samples
  • Complete reference fills—molded-in graduations make it easy
  • Gamma irradiated for SAL 10–6 sterility
  • 24 bottles per pack, 6 packs per case; 144 bottles total

More About this Item

Store solutions and critical fluids in these sturdy, sterile bottles. The square shape saves shelf space—place bottles closer together.

Bottles come in case quantities and contain smaller packs within. Choose from bagged bottles or bottles packaged in trays. Each case is specially packaged to maintain sterility with multibarrier packaging.

Sterile
Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialPolyethylene Terephthalate (PET)
  • Min Graduation (mL)25
  • Max Graduation (mL)125
  • Graduation Interval (mL)25
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38/430
  • Cap ColorBlue
  • Bottle ColorTransparent
  • AutoclavableNo
  • Special FeaturesPacked in bags
  • DescriptionSterile Square Media Bottle, 125 mL, Bagged; 144/Cs
Reviews
Q&A