Traceable Thermohygrometer

Representative image only.

Traceable Thermohygrometer

Traceable | Mfr: 9008TR| Item: 2025011

Ideal for use in the HVAC, IAQ, and environmental industries

₹29,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹29,500.00INR / Each

Buy It Together

Current Item

Traceable Thermohygrometer
Traceable Thermohygrometer
2025011

₹29,500.00INR / Each
+ +
Traceable Excursion-Trac® Data Logging Thermohygrometer
9876714

₹40,800.00INR / Each
+ +
Cole-Parmer NIST-Traceable Viscosity Standard, S6; 500 mL
9894468

₹46,900.00INR / Each
+
Traceable Pocket Thermometer; ±1.5°C Accuracy
9020515

₹6,400.00INR / Each
+ + +
Extech RH200W Multichannel Wireless Thermohygrometer
3550005

₹25,500.00INR / Each
=
Total Price 278700.00 ADD 9 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, carrying case, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Measures absolute humidity
  • A unique side button controls for easy one-handed operation
  • Large backlit LCD displays humidity, temperature, dew point, and wet bulb readings
  • 1 year warranty

More About this Item

The Traceable handheld thermohygrometer provides accurate and reliable readings in an ergonomic design. Use it in HVAC, IAQ, laboratories, cleanrooms, warehouses, factories, and storage areas—anywhere you need to check the humidity and temperature levels. Plus, the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money!

View humidity, dew point, wet bulb, and temperature readings on the large backlit LCD. The meter can also measure in absolute humidity grains per cubic feet or per cubic meters. Other features include Min/Max and Hold, user-selectable temperature readout in °F or °C, integrated humidity and temperature (NTC thermistor) sensor, and auto power-off.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH from 40% to 60% RH; ±3% RH from 20% to 40% RH and 60% to 80% RH; ±4% RH from 0% to 20% RH and 80% to 100% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-22
  • Min Temperature (° C)-30
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Temperature Accuracy±0.9°F; ±1.8°F above 140° and below -4°F (±0.5°C; ±1.0°C above 60° and below 19°C)
  • Temperature Resolution0.1°
  • Min Dew Point Range (° F)-22
  • Max Dew Point Range (° F)212
  • Min Dew Point Range (° C)-30
  • Max Dew Point Range (° C)100
  • Wet BulbYes
  • Response Time<15 seconds (90% of reading)
  • Display TypeLCD (backlit)
  • CertificationsNIST-traceable
  • Battery3 AAA (included)
  • Height (in)6 1/2
  • Width (in)2 1/2
  • Depth (in)1 3/8
  • DescriptionThermohygrometer
  • Warranty1 year
Reviews
Q&A