Traceable Professional Thermohygrometer

Representative image only.

Traceable Professional Thermohygrometer

Traceable | Mfr: 9009TR| Item: 2025021

Heavy-duty construction protects against knocks and jars

₹50,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹50,100.00INR / Each

Buy It Together

Current Item

Traceable Professional Thermohygrometer
Traceable Professional Thermohygrometer
2025021

₹50,100.00INR / Each
+ + + + +
Cole-Parmer RTD Thermometer, NIST-Traceable Calibration
2025095

₹24,800.00INR / Each
=
Total Price 249700.00 ADD 6 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, hard carrying case, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Measures absolute humidity
  • Large backlit LCD displays humidity, temperature, dew point, and wet bulb readings
  • 1 year warranty

More About this Item

This professional thermohygrometer provides accurate and reliable readings in an ergonomic handheld design. Double-molded heavy-duty housing provides superior protection and is ideal for tough applications. Use it in laboratories, cleanrooms, warehouses, factories, and storage areas—anywhere you need to check the humidity and temperature levels.

View humidity, dew point, wet bulb, and temperature readings on the large backlit LCD. The meter can also measure in absolute humidity grains per cubic feet or per cubic meters. Other features include Min/Max and Hold functions, user-selectable temperature readout in °F or °C, integrated humidity and temperature (NTC thermistor) sensor, and auto power-off.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH from 40% to 60% RH; ±3% RH from 20% to 40% RH and 60% to 80% RH; ±4% RH from 0% to 20% RH and 80% to 100% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-22
  • Min Temperature (° C)-30
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Temperature Accuracy±1.8°F; ±2.7°F above 140° and below -4°F (±1.0°C; ±1.5°C above 60° and below 19°C)
  • Temperature Resolution0.1°
  • Min Dew Point Range (° F)-22
  • Max Dew Point Range (° F)212
  • Min Dew Point Range (° C)-30
  • Max Dew Point Range (° C)100
  • Wet BulbYes
  • Response Time<15 seconds
  • Display TypeLCD (backlit)
  • CertificationsNIST-traceable
  • Battery1 9V (included)
  • Height (in)11 7/8
  • Width (in)3
  • Depth (in)1
  • DescriptionProfessional Thermohygrometer
  • Warranty1 year
Reviews
Q&A