Traceable Pocket Thermometer Ultra; ±0.4°C at Tested Points

Representative image only.

Traceable Pocket Thermometer Ultra; ±0.4°C at Tested Points

Traceable | Mfr: 4350TR| Item: 9876736

Small and lightweight thermometer is easy to take anywhere

₹11,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹11,300.00INR / Each

Buy It Together

Current Item

Traceable Pocket Thermometer Ultra; ±0.4°C at Tested Points
Traceable Pocket Thermometer Ultra; ±0.4°C at Tested Points
9876736

₹11,300.00INR / Each
+
Cole-Parmer NIST-Traceable Viscosity Standard, S6; 500 mL
9894468

₹46,900.00INR / Each
+
Traceable Thermohygrometer
2025011

₹29,500.00INR / Each
=
Total Price 87700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, probe guard with clip, and battery.

Key Features

  • Unique flat-profile design
  • Snap-on probe guard to extend the overall length
  • Recall minimum or maximum reading
  • Press HOLD to freeze reading
  • °C/°F selectable
  • ±0.4°C accuracy at tested points
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

A unique, flat-profile design makes it easy to carry the thermometer in a pocket. The included probe guard snaps on to the handle to extend the overall length to 10-3/4" (27.5 cm)—perfect for reaching hard-to-reach areas. Use the piercing-tip probe to measure liquids and semisolids.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Accuracy±0.7°F (±0.4°C) at tested points; otherwise ±2.7°F (±1.5°C)
  • Resolution0.1° (-19.9° to 199.9°); otherwise 1°
  • Min/Max FunctionYes
  • Display Type3.5-digit LCD, 1/4"H
  • Height (in)3/4
  • Width (in)1 1/8
  • Length (in)7
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)3 1/2
  • Battery1 1.5V Silver Oxide (included)
  • DescriptionPocket Thermometer Ultra; ±0.4°C at Tested Points
  • Warranty1 year
Reviews
Q&A