Traceable Pocket Size Moisture Meter

Representative image only.

Traceable Pocket Size Moisture Meter

Traceable | Item: 2025035

Rugged pocket sized meter with one-handed operation

₹9,100.00INR / Each

₹9,100.00INR / Each

Buy It Together

Current Item

Traceable Pocket Size Moisture Meter
Traceable Pocket Size Moisture Meter
2025035

₹9,100.00INR / Each
+ + =
Total Price 108900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four LR44 batteries and NIST-traceable calibration report with data supplied by InnoCal.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Measure the moisture level in wood and hardened materials
  • Low battery indication
  • 2 year warranty

More About this Item

The Traceable pin-style pocket moisture meter is used to measure the moisture level in wood products (sawn timber, cardboard, and paper) and hardened materials (plaster, concrete, and mortar). It displays the moisture level in the material as a percentage and temperature in selectable °F or °C units.

Easy to use—simply insert the electrode pins into the material as far possible into the testing area. Repeat the measuring process several times in the surrounding areas to get a greater representation of the moisture content of the area being evaluated. Advanced features include °F/°C unit selection, wood or material humidity measurement mode, backlit display, low-battery indicator, and auto power-off.

Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money!

NIST Traceable CalibrationTwo year warranty
Specifications
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)44
  • Moisture Range Non-Wood Scale (Min) (%)0.2
  • Moisture Range Non-Wood Scale (Max) (%)2
  • Moisture AccuracyWood: ±2%; Material: ±0.2%
  • Min Temperature (° F)32
  • Min Temperature (° C)122
  • Max Temperature (° F)0
  • Max Temperature (° C)50
  • Temperature accuracy±1.8° F (1°C)
  • Display TypeDigital
  • Battery4 LR44 (included)
  • DescriptionPrecalibrated Pocket Size Moisture Meter
  • Warranty2 year
Reviews
Q&A