Extech MO750 Soil Moisture Meter with Integrated 8" Heavy Duty Probe

Representative image only.

Extech MO750 Soil Moisture Meter with Integrated 8" Heavy Duty Probe

Extech | Mfr: MO750| Item: 8653114

Monitor moisture in soil with the built-in stainless-steel moisture probe

₹91,200.00INR / Each

₹91,200.00INR / Each

Buy It Together

Current Item

Extech MO750 Soil Moisture Meter with Integrated 8" Heavy Duty Probe
Extech MO750 Soil Moisture Meter with Integrated 8" Heavy Duty Probe
8653114

₹91,200.00INR / Each
+
Digi-Sense Precalibrated Pocket Size Moisture Meter
2025035

₹9,100.00INR / Each
=
Total Price 100300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

4 AAA batteries and sensor cap

Key Features

  • Soil moisture content measurement from 0 to 50%
  • Easy one-hand operation
  • Min/Max records minimum and maximum moisture readings
  • Data hold to freeze reading on display
  • Water resistant housing
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • Measurement TypePinless
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)50
  • Display TypeDigital
  • Battery4 AAA (included)
  • Height (in)14 45/64
  • Width (in)1 39/64
  • Length (in)1 39/64
  • DescriptionSoil Moisture Meter with Integrated 8" Heavy Duty Probe
  • Warranty1 year
Reviews
Q&A