Traceable Infrared Stick Thermometer; 8:1

Representative image only.

Traceable Infrared Stick Thermometer; 8:1

Traceable | Mfr: 9007TR| Item: 2025009

Unique ergonomic stick-style design fits comfortably in your hand

₹25,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹25,500.00INR / Each

Buy It Together

Current Item

Traceable Infrared Stick Thermometer; 8:1
Traceable Infrared Stick Thermometer; 8:1
2025009

₹25,500.00INR / Each
+
Type K PTFE-Coated Beaded Probe, Mini Connector
9876721

₹3,900.00INR / Each
=
Total Price 29400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Safely and easily locate hot and cold spots, preventing problems and saving costs
  • Water- and dust-resistant IP54 rating
  • Laser sighting to pinpoint the center of the measurement area
  • 1 year warranty

More About this Item

Taking temperature measurements has never been easier—just point the thermometer at your target and push one button! A single laser helps pinpoint the center of measurement area for accurate temperature reading. Measure temperatures from –18 to 302°C (0 to 575°F) with ±2°C (3.6°F) or ±2% of reading accuracy. Meter features distance-to-target ratio of 8:1 and fixed emissivity. Other features include automatic data Hold, °C/°F selectable units, backlit display, and auto power-off. An IP54 rated housing offers durability.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

Two year warrantyConformite EuropeenneIP54 RatedLaser Class IINIST Traceable Calibration
Specifications
  • Distance To Target Size Ratio (D:S)8:1
  • EmissivityFixed
  • Sighting TypeSingle-point laser
  • Laser ClassClass II
  • Min Temperature (° F)0
  • Max Temperature (° F)575
  • Min Temperature (° C)-18
  • Max Temperature (° C)302
  • Accuracy±2% of reading or ±2.0°C (±3.6°F), whichever is greater
  • Resolution0.1°
  • Response time<150 milliseconds
  • Display TypeBacklit LCD
  • Low Battery IndicatorYes
  • Battery1 9V (included)
  • Height (in)7
  • Width (in)1 1/2
  • Length (in)1 3/4
  • DescriptionInfrared Stick Thermometer, 8:1
  • Warranty1 Year
Reviews
Q&A