Traceable Excursion-Trac® Datalogging Low-Temp Thermometer; 1 Stainless Steel Probe

Representative image only.

Traceable Excursion-Trac® Datalogging Low-Temp Thermometer; 1 Stainless Steel Probe

Traceable | Mfr: 6426TR| Item: 9876853

Rolling memory retains most recent 525,600 temperature observations

₹36,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹36,800.00INR / Each

Buy It Together

Current Item

Product Description

Includes

Traceable® Certificate, Pt RTD stainless steel probe with 10-ft PTFE cable, flip-open stand, hook-and-loop strips, magnetic strips, wall-mount receptacle, AC adapter, and batteries.

Key Features

  • Memory can be cleared after downloading data and alarm events
  • Set limits for and store up to 10 unique alarm events
  • Smart-Alarm™ with visual/audible alarm continues to alert even if conditions return to normal range
  • View high, low, and current temperature simultaneously
  • 10-ft microcable allows refrigerator/freezer doors to close on it
  • Can upload a USB downloaded file and store on a TraceableLIVE® cloud account
  • Includes one Pt RTD stainless steel probe
  • Durable stainless steel probe withstands both low and high temperatures
  • Ideal for monitoring ultra-low temperature freezers
  • Use to measure temperatures ranging from -90 to 105°C (-130 to 221°F)
  • Four calibration points -80, -40, 0, and 100°C
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Easily monitor temperatures overnight or for any time period—minimum and maximum temperatures are stored until the memory is cleared. Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points. The alarm tracking feature stores data for up to 10 different alarm events detailing when the alarm state occurred, as well as when the unit returned within range. Alarm state indicator includes visual LEDs, audio alerts, and flashing LCD segments.

Transfer data recorded in a CSV format to any computer via a USB flash drive—no software is required. Simply clear memory after downloading data to USB drive. Unit continues to record new data while downloading old data. Other status indicators include low-battery, memory full, USB data transfer, and active alarm state. All probes are attached to a 10-ft (3-m) microcable that permits a door to close on it.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-130
  • Max Temperature (° F)221
  • Min Temperature (° C)-90
  • Max Temperature (° C)105
  • Accuracy±0.2°C
  • Resolution0.01°
  • Data LoggingYes
  • Memory Capacity525,600 (rolling memory)
  • AlarmYes
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeLCD, 1/2"H digits
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Length (in)9
  • Cable Length (in)120
  • Stem Diameter (in)0.125
  • Stem Length (in)6 1/4
  • Battery2 AAA (included)
  • Probe TypePt RTD Stainless Steel
  • TestPoints-80, -40, 0, and 100°C
  • DescriptionDatalogging Low-Temp Thermometer; 1 Stainless Steel Probe
  • Warranty1 year
Reviews
Q&A