Traceable Dual-Input Data Logging Thermocouple Probe Thermometer, Type K/J

Representative image only.

Traceable Dual-Input Data Logging Thermocouple Probe Thermometer, Type K/J

Traceable | Mfr: 9002TR| Item: 2025002

Perfect for the lab to production floor

₹27,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹27,600.00INR / Each

Buy It Together

Current Item

Traceable Dual-Input Data Logging Thermocouple Probe Thermometer, Type K/J
Traceable Dual-Input Data Logging Thermocouple Probe Thermometer, Type K/J
2025002

₹27,600.00INR / Each
+ + +
Cole-Parmer RTD Thermometer, NIST-Traceable Calibration
2025095

₹24,800.00INR / Each
+
Extech TP870 Type-K, Bead Wire Probe, Mini-Connector
9041510

₹5,300.00INR / Each
+ + =
Total Price 116600.00 ADD 7 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, two type K bead wire temperature probes, USB cable, software, and batteries.

Key Features

  • Relative time stamp provides a time reference for major events
  • Electronic off set function allows compensation of thermocouple probe errors
  • Accepts up to two thermocouple probes
  • View temperature differential
  • Datalog up to 18,000 readings
  • USB interface lets you easily download data to a PC for analysis
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Handheld thermocouple thermometers provide accurate and reliable temperature measurement in an economic and compact design. Features include Min/Max/Avg, Hold, °F/°C or Kelvin (K) selectable units, relative time stamp on Min/Max/Avg, electronic off set function and auto power-off to save on battery power. Meters accept both type K or J thermocouple probes with a miniconnector.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels2
  • Types Of Probes AcceptedType J, Type K
  • Min Temperature (° F)-346
  • Max Temperature (° F)2501
  • Min Temperature (° C)-210
  • Max Temperature (° C)1372
  • Accuracy±0.5% of reading +1.8°F; ±0.5% of reading +3.6°F below -148°F [±0.5% of reading +1.0°C; ±0.5% of reading +2.0°C below -100°C]
  • Resolution0.1°; 1° above 1000°
  • OutputUSB
  • Data LoggingYes
  • Memory Capacity18000 data points
  • Low Battery IndicatorYes
  • Display TypeBacklit LCD
  • Height (in)6 1/2
  • Width (in)2 1/2
  • Depth (in)1 1/8
  • No. of Probe(s) Included2
  • Battery3 AAA (included)
  • DescriptionDual-Input Data Logging Thermocouple Thermometer, Type K/J
  • Warranty1 year
Reviews
Q&A