Torbal STV Test Stand, Hand-Wheel Operated, 100 lb capacity

Representative image only.

Torbal STV Test Stand, Hand-Wheel Operated, 100 lb capacity

Torbal | Mfr: 901101| Item: 2530482

Hand-Wheel Operated

Call For Price

Call For Price

Buy It Together

Current Item

Torbal STV Test Stand, Hand-Wheel Operated, 100 lb capacity
Torbal STV Test Stand, Hand-Wheel Operated, 100 lb capacity
2530482

Call For Price
+
Torbal C-Clamp Grip for Test Stand
2530483

₹57,600.00INR / Each
=
Total Price 57600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 100 lbs capacity
  • Precision digital caliper Acuurate 0.12" (3 mm) travel 13" (335 mm) travel 100 lbf (500N) force capacity
  • 3 years warranty parts and labor

More About this Item

Compatible with FC and FB force gauges.

Torbal test stands enhance the functionality of FB and FC force gauges by providing greater control and stability. Idela fro precise compression and tension testing of small samples up to 100 lbf.

3 Year Warranty
Specifications
  • Capacity (lb-ft)100
  • Vertical Travel13" (335mm)
  • Travel Speed0.12" (3mm) per turn
  • Height (in)21.25
  • Width (in)5.04
  • Length (in)8.27
  • Height (cm)54
  • Width (cm)12.8
  • Length (cm)21
  • DescriptionTest Stand, Hand-Wheel Operated, 100 lb capacity
  • Warranty3 years parts & labor
Reviews
Q&A