ThermoSafe Durable Insulated Container with Drain, 2 cu ft

Representative image only.

ThermoSafe Durable Insulated Container with Drain, 2 cu ft

ThermoSafe | Mfr: HR02P-D| Item: 0372120

Easily store and transport dry ice, wet ice, and laboratory samples

₹160,000.00INR / Each

₹160,000.00INR / Each
Product Description

Key Features

  • Durable FDA approved high-impact double-wall polyethylene construction offer excellent durability
  • Urethane foam insulation helps maintain constant temperature inside the container
  • 2 cu ft capacity
  • Stores up to 100 lb of dry ice pellets or two 50 lb dry ice blocks

More About this Item

Durable insulated containers feature double-wall polyethylene shell filled with urethane foam insulation to provide outstanding temperature maintenance. Specially formulated insulation offers low sublimation rates. One-piece seamless construction ensures a tight seal and no leakage.

Convenient molded-in handles make it easy to lift containers. Containers stack nicely to help save floor space. A seal on the lid creates a tight seal to ensure the temperature remains constant. The Interior of the container measures 21"L x 13-1/2"W x 12-1/4"H (53.3 x 34.3 x 31.1 cm).

Specifications
  • Colorblue
  • Height (in)19 1/4
  • Length (in)31 1/2
  • Width (in)21 1/2
  • Height (cm)48.9
  • Length (cm)80
  • Width (cm)54.6
  • Capacity2 cu ft
  • MaterialPolyethylene(PE)
  • DescriptionInsulated Container with Drain, 2 cu ft
Reviews
Q&A