ThermoSafe Durable Insulated Container, 4 cu ft

Representative image only.

ThermoSafe Durable Insulated Container, 4 cu ft

ThermoSafe | Mfr: HR04P| Item: 0372121

Easily store and transport dry ice, wet ice, and laboratory samples

₹151,000.00INR / Each

₹151,000.00INR / Each
Product Description

Key Features

  • Durable FDA approved high-impact double-wall polyethylene construction offer excellent durability
  • Urethane foam insulation helps maintain constant temperature inside the container
  • 4 cu ft capacity
  • Stores 208 lb of dry ice pellets or four dry ice blocks

More About this Item

Durable insulated containers feature double-wall polyethylene shell filled with urethane foam insulation to provide outstanding temperature maintenance. Specially formulated insulation offers low sublimation rates. One-piece seamless construction ensures a tight seal and no leakage.

The container features a sturdy, hinged polyethylene lid—stack up to two empty containers. Internal dimensions are 22"L x 12"W x 26"H (55.9 x 30.5 x 66 cm).

Specifications
  • Colorblue
  • Length (in)26
  • Width (in)16
  • Height (in)33
  • Height (cm)83.9
  • Length (cm)66
  • Width (cm)40.6
  • Capacity4 cu ft
  • MaterialPolyethylene(PE)
  • DescriptionInsulated Container, 4 cu ft
Reviews
Q&A