ThermoSafe 802 Brands Thick-Walled Shipping Containers, 17-1/4"L x 10"W x 12-3/4"H

Representative image only.

ThermoSafe 802 Brands Thick-Walled Shipping Containers, 17-1/4"L x 10"W x 12-3/4"H

ThermoSafe | Mfr: 802| Item: 0373222

Thick walled for long shipments

₹22,100.00INR / Each

₹22,100.00INR / Each
Product Description

More About this Item

These thick-walled shippers are designed for prolonged shipping of temperature-sensitive products. Compared to traditional EPS shippers, these heavy-duty containers allow you to extend shipping times by three days or more when used with dry ice.
Insulated foam container is made from seamless polystyrene with rounded edges. Dome lid is tight-fitting for maximum temperature protection. Containers include corrugated carton.

Specifications
  • Wall Thickness (cm)5.1
  • Wall Thickness (in)2
  • Inside Height (in)12 3/4
  • Inside Length (in)17 1/4
  • Inside Width (in)10
  • Outside Width (in)14 7/16
  • Outside Length (in)21 11/16
  • Outside Height (in)16 3/4
  • Inside Height (cm)32.4
  • Inside Length (cm)43.8
  • Inside Width (cm)25.4
  • Outside Width (cm)36.7
  • Outside Length (cm)55.1
  • Outside Height (cm)42.5
  • Shipping Weight (oz)224
  • Shipping Weight (g)6350
  • DescriptionBrands Thick-Walled Shipping Containers, 17-1/4"L x 10"W x 12-3/4"H
Reviews
Q&A