ThermoSafe 450 Dry Ice Storage Chest; 1.6 cu ft, 85 lbs Capacity

Representative image only.

ThermoSafe 450 Dry Ice Storage Chest; 1.6 cu ft, 85 lbs Capacity

ThermoSafe | Mfr: 450| Item: 0372102

High capacity storage for transport of dry ice pellets and blocks

₹118,000.00INR / Each

₹118,000.00INR / Each

Buy It Together

Current Item

ThermoSafe 450 Dry Ice Storage Chest; 1.6 cu ft, 85 lbs Capacity
ThermoSafe 450 Dry Ice Storage Chest; 1.6 cu ft, 85 lbs Capacity
0372102

₹118,000.00INR / Each
+ +
Tempshield MAM Water-resistant gloves, 15"L, medium, 1 pair
0911312

₹46,100.00INR / Pair of 1
=
Total Price 219300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Double-wall polyethylene construction filled with urethane foam insulation Perfect for short or long-term storage Ideal for dispensing dry ice in a laboratory environment Rounded interior corners for easy clean-up
  • Wall thickness of 2"
  • Two spring loaded handles for easy carrying

More About this Item

Large-Capacity dry ice storage chests feature a lightweight construction with special formulated insulation for lowest sublimation rates. Chests contain extra-thick foam plastic insulation core. It takes 6 days for 85 lb of dry ice to sublimate to 5 lb in model 03721-02; 7 days for 150 lb in model 03721-00; and 12 days for 200 lb in model 03720-00.

Ideal for demanding cryogenic and laboratory testing, as well as dry ice storage and transport of temperature-sensitive specimens.

Chests include hinge lid with stay and two latches. Model 03721-02 features handles for easy carrying.

Interior Dimensions: 15-1/8" L X 13-1/4" W X 12-5/8" H

Specifications
  • Capacity (lbs)85
  • Capacity (cu ft)1.6
  • Exterior Width (in)16 13/16
  • Exterior Height (in)18 3/4
  • Exterior Depth (in)18 1/4
  • DescriptionDry Ice Storage Chest; 1.6 cu ft, 85 lb Pellet Capacity
Reviews
Q&A