ThermoSafe 303 Dry Ice Storage Chest; 2.7 cu ft, 150 lbs Capacity

Representative image only.

ThermoSafe 303 Dry Ice Storage Chest; 2.7 cu ft, 150 lbs Capacity

ThermoSafe | Mfr: 303| Item: 0372100

High capacity storage for transport of dry ice pellets and blocks

₹169,000.00INR / Each

₹169,000.00INR / Each

Buy It Together

Current Item

ThermoSafe 303 Dry Ice Storage Chest; 2.7 cu ft, 150 lbs Capacity
ThermoSafe 303 Dry Ice Storage Chest; 2.7 cu ft, 150 lbs Capacity
0372100

₹169,000.00INR / Each
+ + =
Total Price 281800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Double-wall polyethylene construction filled with urethane foam insulation Perfect for short or long-term storage Ideal for dispensing dry ice in a laboratory environment Rounded interior corners for easy clean-up
  • Wall thickness of 2.25

More About this Item

Large-Capacity dry ice storage chests feature a lightweight construction with special formulated insulation for lowest sublimation rates. Chests contain extra-thick foam plastic insulation core. It takes 6 days for 85 lb of dry ice to sublimate to 5 lb in model 03721-02; 7 days for 150 lb in model 03721-00; and 12 days for 200 lb in model 03720-00.

Ideal for demanding cryogenic and laboratory testing, as well as dry ice storage and transport of temperature-sensitive specimens.

Chests include hinge lid with stay and two latches. Model 03721-02 features handles for easy carrying.

Order dolly separately for improved mobility.

Specifications
  • Capacity (lbs)150
  • Capacity (cu ft)2.7
  • Exterior Width (in)22 1/8
  • Exterior Height (in)21 1/4
  • Exterior Depth (in)23 1/8
  • DescriptionDry Ice Storage Chest; 2.7 cu ft, 150 lb Pellet Capacity
Reviews
Q&A