ThermoSafe 301 Dry Ice Storage Chest; 3.75 cu ft, 200 lbs Capacity

Representative image only.

ThermoSafe 301 Dry Ice Storage Chest; 3.75 cu ft, 200 lbs Capacity

ThermoSafe | Mfr: 301| Item: 0372000

High capacity storage for transport of dry ice pellets and blocks

₹247,000.00INR / Each

₹247,000.00INR / Each

Buy It Together

Current Item

ThermoSafe 301 Dry Ice Storage Chest; 3.75 cu ft, 200 lbs Capacity
ThermoSafe 301 Dry Ice Storage Chest; 3.75 cu ft, 200 lbs Capacity
0372000

₹247,000.00INR / Each
+ =
Total Price 302200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Double-wall polyethylene construction filled with urethane foam insulation Perfect for short or long-term storage Ideal for dispensing dry ice in a laboratory environment Rounded interior corners for easy clean-up
  • Wall thickness of 2"

More About this Item

Large-Capacity dry ice storage chests feature a lightweight construction with special formulated insulation for lowest sublimation rates. Chests contain extra-thick foam plastic insulation core. It takes 6 days for 85 lb of dry ice to sublimate to 5 lb in model 03721-02; 7 days for 150 lb in model 03721-00; and 12 days for 200 lb in model 03720-00.

Ideal for demanding cryogenic and laboratory testing, as well as dry ice storage and transport of temperature-sensitive specimens.

Chests include hinge lid with stay and two latches. Model 03721-02 features handles for easy carrying.

Order dolly separately for improved mobility.

Specifications
  • Capacity (lbs)200
  • Capacity (cu ft)3.75
  • Exterior Width (in)19 1/8
  • Exterior Height (in)25 1/4
  • Exterior Depth (in)28 1/8
  • DescriptionDry Ice Storage Chest; 3.75 cu ft, 200 lb Pellet Capacity
Reviews
Q&A