ThermoProbe Intrinsically Safe Stick Thermometer; High-Accuracy, 8" Long Stem

Representative image only.

ThermoProbe Intrinsically Safe Stick Thermometer; High-Accuracy, 8" Long Stem

ThermoProbe | Mfr: TL3-R-8| Item: 9002613

Used to replace any precision glass stem or compact digital thermometers

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

ThermoProbe Intrinsically Safe Stick Thermometer; High-Accuracy, 8" Long Stem
ThermoProbe Intrinsically Safe Stick Thermometer; High-Accuracy, 8" Long Stem
9002613

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

2 AAA batteries and NIST-traceable calibration report supplied by manufacturer.

Key Features

  • Easy-to-read indicator
  • Highly accurate RTD probe
  • 1 year warranty

More About this Item

Whether you’re taking a simple temperature measurement, verifying the accuracy of a temperature sensor or performing a complex procedure, these handheld thermometers give you a safe, portable, and accurate solution for all of your temperature applications. Excellent alternative for glass thermometers — with no concerns of mercury and accurate for the entire temperature range. Typical industries include laboratory, petroleum, pharmaceutical, and food.

The probe and digital readout are fixed together, so they are calibrated as a system and are extremely accurate over the full temperature range with selectable resolution of 0.1, 0.01, or 0.001 (depending on model). The stabilization indicator shows you if your temperature is trending up or down and lets you know when your temperature source is stable enough for an accurate measurement. These units also feature Min/Max/Avg reading, selectable temperature scale (°F/°C), low-battery indicator, and auto-off function.

Conformite Europeenne1 Year Warranty
Specifications
  • Meter Measurement TypeRTD
  • Number Of Probe Channels1
  • Types Of Probes AcceptedRTD
  • Min Temperature (° F)-4
  • Max Temperature (° F)300
  • Min Temperature (° C)-20
  • Max Temperature (° C)150
  • Accuracy±0.07°F between -4° to 300°F [±0.04°C between -20° to 150°C]
  • Resolution0.001°
  • Low Battery IndicatorYes
  • Height (in)6
  • No. of Probe(s) Included1
  • Stem Diameter (in)0.25
  • Stem Length (in)8
  • Battery Life200 hours
  • Battery2 AAA (included)
  • DescriptionIntrinsically Safe Stick Thermometer; High-Accuracy, 8" Long Stem
  • Warranty1 year
Reviews
Q&A