Thermo Scientific Thermolyne FB1410M-33 Compact Benchtop Muffle Furnace; 127.5 cu in; 240V

Representative image only.

Thermo Scientific Thermolyne FB1410M-33 Compact Benchtop Muffle Furnace; 127.5 cu in; 240V

Thermo Scientific | Mfr: FB1410M-33| Item: 3390015

Digital control offers simple economical operation

₹702,000.00INR / Each

₹702,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Thermolyne FB1410M-33 Compact Benchtop Muffle Furnace; 127.5 cu in; 240V
Thermo Scientific Thermolyne FB1410M-33 Compact Benchtop Muffle Furnace; 127.5 cu in; 240V
3390015

₹702,000.00INR / Each
+ +
Thermo Scientific PH480X1 Hearth Plate, Ceramic
0205360

₹33,500.00INR / Each
+ =
Total Price 797500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

6-ft (1.8-m), three-wire power cord with plug.

Key Features

  • Ideal for ignition tests, gravimetric analysis, and heat treating steel parts
  • Feature single set point digital control
  • Digital LED displays chamber temperature
  • 1 year warranty

More About this Item

Furnaces feature ceramic fiber insulation for fast heat-up and reduced energy consumption—rise time to 1100°>C takes only 50 minutes. Embedded heating elements on three sides give an improved temperature gradient. Drop-down door serves as a convenient shelf for loading and unloading samples. A safety interlock switch disconnects power to heating elements whenever the door is opened. Chambers are constructed of heavy-duty welded steel. Order optional hearth plate separately.

ISO9001:2000 Certified Supplier1 Year Warranty
Specifications
  • Capacity (cu in)128
  • Capacity (Liters)2.1
  • Chamber Width (in)5
  • Chamber Height (in)4 1/4
  • Chamber Depth (in)6
  • Chamber Width (cm)12.7
  • Chamber Height (cm)10.8
  • Chamber Depth (cm)15.2
  • Min Temperature (° F)212
  • Max Temperature (° F)2012
  • Min Temperature (° C)100
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 2.0°C
  • Temperature Uniformity± 5°C at 100°C
  • Rise Time50 minutes
  • Overall Width (in)10
  • Overall Height (in)14 1/2
  • Overall Depth (in)15 13/16
  • Overall Width (cm)40.16375
  • Overall Height (cm)36.8
  • Overall Depth (cm)40.2
  • Power (VAC)240
  • Power (Hz)50/60
  • Heater Wattage (watts)1520 @ 1000°C
  • DescriptionCompact Benchtop Muffle Furnace; 127.5 cu in; 240V
  • Warranty1 Year
Reviews
Q&A