Thermo Scientific ThermoFlex 2500 Chiller, P1, IPR; 208 VAC

Representative image only.

Thermo Scientific ThermoFlex 2500 Chiller, P1, IPR; 208 VAC

Thermo Scientific | Mfr: 1213C10500200200| Item: 1304242

Up to 10% greater cooling capacity than comparable models

Call For Price

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific ThermoFlex 2500 Chiller, P1, IPR; 208 VAC
Thermo Scientific ThermoFlex 2500 Chiller, P1, IPR; 208 VAC
1304242

Call For Price
+ =
Total Price 74800.00 ADD 2 ITEMS TO CART
Product Description

Includes

power cord with plug.

Key Features

  • High reliability
  • Easy to operate and install
  • P1 low-flow positive displacment pump with IPR protects your application
  • 2500 W cooling capacity
  • 208 VAC operation
  • 2 year warranty

More About this Item

These reliable, easy-to-use chillers are optimized for the most demanding applications. They feature a robust refrigeration system designed for continuous use in a variety of environments. The recirculation system incorporates a highly reliable plumbing design to eliminate leaks and improve performance. Integrated air and fluid filters minimize wear to mechanical parts, which lowers lifetime maintenance costs and improves system reliability.

Units feature simple push-button operation with a quick-start guide to walk you through start-up. A visual fluid indicator gives instant status of fluid level while an integrated funnel allows quick, spill-proof filling. Integrated ramp and locking casters allow a single person to unpack, move, and install the chiller in minutes. Unit can be operated with two sides blocked for installation flexibility. Chillers are available with low-flow (P1) or high-flow (T1) positive displacement pump with Internal Pressure Regulator (IPR) to protect your application from excessively high pressures.

Canadian Standards AssociationTwo year warranty
Specifications
  • Bath TypeRecirculating Water Bath
  • Reservoir Capacity (L)7.2
  • Max Temperature (° C)90
  • Min Temperature (° C)5
  • Temperature Stability (° C)±0.1
  • Cooling Capacity At 20° C (watts)2500
  • Max Flow Rate (L/min)7.9
  • Power (VAC)208
  • Power (Hz)60
  • Power (amps)15
  • Description2500 Chiller, P1, IPR; 208V
Reviews
Q&A