Thermo Scientific SureSTART™ Certified Crimp Top Vial, Level 2, Amber Glass, 2 mL; 100/PK

Representative image only.

Thermo Scientific SureSTART™ Certified Crimp Top Vial, Level 2, Amber Glass, 2 mL; 100/PK

Thermo Scientific | Mfr: 6ACV11-2P| Item: 9881102

Certified performance vials are quality tested to deliver the reproducibility you need

₹5,300.00INR / Pkg of 100

₹5,300.00INR / Pkg of 100

Buy It Together

Current Item

Thermo Scientific SureSTART™ Certified Crimp Top Vial, Level 2, Amber Glass, 2 mL; 100/PK
Thermo Scientific SureSTART™ Certified Crimp Top Vial, Level 2, Amber Glass, 2 mL; 100/PK
9881102

₹5,300.00INR / Pkg of 100
+ =
Total Price 101300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 2-mL size is ideal for chromatography applications
  • Decrease your risk of failed analysis and sample reruns
  • 100% traceable through the manufacturing process
  • For use with 11-mm crimp seals
  • Constructed of amber glass—ideal for light sensitive samples

More About this Item

Meet your certification and documentation needs with the Thermo Scientific™ SureSTART™ specification certified autosampler crimp top vials. The crown and neck of these glass vials are formed to precise tolerances for secure crimping and improved autosampler handling (caps sold separately. Vials feature write-on patches and have graduations at 0.5, 1.0, and 1.5 mL.

Choose from Level 2 or 3 compliance. Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes.

Specifications
  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeCrimp Seal (not included)
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Level2
  • Special FeaturesMarking Spot
  • DescriptionCertified Crimp Top Vial, Level 2, Amber Glass, 2 mL; 100/PK
Reviews
Q&A