DWK Life Sciences (Wheaton) W225301 Vial Crimping Pliers/Crimper for 11 mm Seals

Representative image only.

DWK Life Sciences (Wheaton) W225301 Vial Crimping Pliers/Crimper for 11 mm Seals

DWK Life Sciences (Wheaton) | Mfr: W225301| Item: 9880067

Ergonomic design reduces hand fatigue

₹96,000.00INR / Each

₹96,000.00INR / Each
Product Description

Key Features

  • Suitable for use with 11 mm seals
  • 2 year warranty

More About this Item

Manufactured from sturdy, cast aluminum and is lightweight and easy to use. Polished, precision sealing jaws are tapered to allow crimping vials in racks or trays. An adjustable stop enables you to achieve a tight, uniform seal every time with a variety of vials.

Two year warranty
Specifications
  • Cap Diameter (mm)11
  • DescriptionVial Crimping Pliers/Crimper for 11 mm Seals
  • Warranty2 year
Reviews
Q&A