Thermo Scientific STAR A222 Star A222 Conductivity Portable Meter Only

Representative image only.

Thermo Scientific STAR A222 Star A222 Conductivity Portable Meter Only

Thermo Scientific | Mfr: STARA2220| Item: 1970416

Durability and dependability make it the ideal choice for every sample, every day, anywhere

₹157,380.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹157,380.00INR / Each

Buy It Together

Current Item

Thermo Scientific STAR A222 Star A222 Conductivity Portable Meter Only
Thermo Scientific STAR A222 Star A222 Conductivity Portable Meter Only
1970416

₹157,380.00INR / Each
+ =
Total Price 182080.00 ADD 2 ITEMS TO CART
Product Description

Includes

Four AA alkaline batteries.

Key Features

  • Multilanguage interface supports English, Spanish, French, Italian, German and Chinese
  • Meets all US Pharmacopoeia (USP) requirements
  • Selectable cell constant for use with 2- or 4- cell conductivity probes
  • Improved stability algorithm provides better measurement accuracy
  • Selectable reference temperature of 5, 10, 15, 20, or 25°C
  • Nonvolatile memory holds 1000 data points with time date stamp
  • Four AA batteries provide over 800 hours of field use, or order optional AC adapter for lab use
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A222 conductivity, TDS, salinity, resistivity and temperature meter features an intuitive user interface with plain language screen prompts. A large, backlit graphic LCD shows measurement and temperature along with electrode ststus, time/date, sample ID, user ID, and calibration data.

GLP-related features include 1000 data points with time/date stamp and electrode verification. Meter utilizes RS-232 or USB for connectivity and includes data analysis software.


Available as meter only or kit configurations.

Meter includes: four AA batteries

3 Year WarrantyIP 67ISO9001:2000 Certified Supplier
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Connections8-pin mini-DIN
  • CalibrationUp to 5 points
  • Conductivity Resolution0.001, 0.01, or 0.1 μS; 0.01 or 0.1 mS
  • Conductivity Accuracy±0.5% FS ±1 LSD
  • Min TDS0 to 200 ppt
  • Min Salinity0 to 80 ppt
  • Resistivity Resolution2 Ω
  • Resistivity Accuracy±0.5% ±1 digit
  • Dissolved Oxygen Accuracy±0.2
  • Min Temperature (° C)-5
  • Max Temperature (° C)105
  • Min Temperature (° F)23
  • Max Temperature (° F)221
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery4 AA (included)
  • Width (cm)6.0325
  • Height (cm)23.1775
  • Width (in)2 3/8
  • Length (in)4 1/4
  • Height (in)9 1/8
  • Accessories IncludedNo
  • DescriptionStar A222 Conductivity Portable Meter Only
  • Warranty3 year
Reviews
Q&A