Thermo Scientific STAR A122 Star A122 Conductivity Portable Meter Kit

Representative image only.

Thermo Scientific STAR A122 Star A122 Conductivity Portable Meter Kit

Thermo Scientific | Mfr: STARA1225| Item: 1970447

Simple, accurate conductivity measurements

₹222,100.00INR / Each

₹222,100.00INR / Each
Product Description

Includes

Four AA alkaline batteries.

Key Features

  • Match range with selectable cell constant from 0.1 to 10.0K
  • Increase accuracy with selectable reading reference temperature of 20°C or 25°C
  • One-point manual or automatic calibration
  • Large LCD displays Conductivity along with temperature
  • Auto-Read™ function locks in stable reading
  • Nonvolatile memory holds up to 50 data points
  • IP67-rated housing
  • 3 year warranty

More About this Item

Thermo Scientific Orion Star A122 portable conductivity meter combines simplicity with accuracy. Large informative display shows conductivity or TDSreadings, temperature, meter mode, calibration information, and battery life. Simple button layout and on-screen messages help with calibration and setup menu choices. Waterproof and protected to take anywhere with an IP67-rated housing.

Auto-Read™ function locks in stable reading and nonvolatile memory holds up to 50 data points. Four AA batteries (included) provide over 2000 hours of operation. Universal power adapter sold separately to run meter on AC power.

Includes: conductivity cell (K= 1.0), 1413 µS conductivity standard (Five x 60-mL bottles), rinse solution (10 pouches), protective armor with electrode holder, four AA batteries, and carrying case.

3 Year WarrantyIP 67ISO9001:2000 Certified Supplier
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Connections8-pin mini-DIN
  • Calibration1 point
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±0.5% FS ±1 LSD
  • Min TDS1 to 19,999 ppm
  • Dissolved Oxygen Accuracy±0.2
  • Min Temperature (° C)-5
  • Max Temperature (° C)105
  • Min Temperature (° F)23
  • Max Temperature (° F)221
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery4 AA (included)
  • Width (cm)6.0325
  • Height (cm)23.1775
  • Width (in)2 3/8
  • Length (in)4 1/4
  • Height (in)9 1/8
  • Probe IncludedYes
  • DescriptionStar A122 Conductivity Portable Meter Kit
  • Warranty3 year
Reviews
Q&A