Thermo Scientific SC150-A25B 12-20L Circulating Bath, -25 to 150C, 115V

Representative image only.

Thermo Scientific SC150-A25B 12-20L Circulating Bath, -25 to 150C, 115V

Thermo Scientific | Mfr: 1534258| Item: 1212570

Rugged and corrosion resistant baths for application temperatures from -28°C to 150°C

Call For Price

for an additional
₹68,800.00INR / Each
for an additional
₹74,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific SC150-A25B 12-20L Circulating Bath, -25 to 150C, 115V
Thermo Scientific SC150-A25B 12-20L Circulating Bath, -25 to 150C, 115V
1212570

Call For Price
+ + =
Total Price 492800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Control cables, bridge with gasket and thumbscrews, 8mm and 12mm hose barbs with clamps for external circulation, 6-ft. power cord, 3-year warranty

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

More About this Item

Arctic baths with Standard (SC) Controllers feature an LCD display with temperature and set point values displayed simultaneously in choice of °C, °F, or °K at 0.1 or 0.01 resolution, fluid selection with predefined temperature limits and a two-speed force pump for excellent temperature uniformity and external closed loop circulation. Additional features include five preset set point temperatures, application temperature limits, real-time clock with on/off timer, three languages (English, French, and German), acoustic and visual alarms.

Choose from open refrigeration baths for sample tempering or refrigerated circulators for temperature control of external equipment. Three different controller options allow you the flexibility to choose the right model for your requirements.

The SC 150 models also include a USB port for serial communication.

Conformite EuropeenneUL Listed.Canadian Standards Association3 Year Warranty
Specifications
  • Reservoir Capacity (L)20
  • Max Temperature (° C)150
  • Min Temperature (° C)-25
  • Cooling Capacity At 20° C (watts)500
  • Pump TypeForce
  • Max Flow Rate (L/min)17
  • Max Pump Pressure (PSI)4.4
  • Max Pump Pressure (mbar)300
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Working Area Width (in)8 13/16
  • Working Area Length (in)9 5/8
  • Working Area Depth (in)9 3/16
  • Heater Wattage (watts)1200
  • Temperature Sensor100 Ω Pt RTD
  • Drain ValveYes
  • Wetted MaterialsSS
  • Power (VAC)115
  • Power (Hz)60
  • Description12-20L Circulating Bath, -25 to 150C, 115V
  • Warranty3 year
Reviews
Q&A