Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 8 L, Amb +10 to 85°C; 120 V

Representative image only.

Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 8 L, Amb +10 to 85°C; 120 V

Cole-Parmer | Item: 1012426

Safely heat liquids with an intelligent display and simple controls

₹418,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹418,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 8 L, Amb +10 to 85°C; 120 V
Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 8 L, Amb +10 to 85°C; 120 V
1012426

₹418,000.00INR / Each
+ + + + + + + =
Total Price 4100000.00 ADD 8 ITEMS TO CART
Product Description

Includes

Reservoir lid, 1/2" barb to barbed adapter set, and power cord.

Reservoir lid, 1/2" barb to barbed adapter set, and power cord.

Key Features

  • Backlit display prominently shows process and set values
  • Heating and circulating icons enhance user monitoring
  • Closed loop functionality provides greater temperature stability
  • On-screen prompts simplify functionality
  • Transparent reservoir lets you keep samples in clear view
  • Maximum reservoir capacity of 8 L│Operates on 120 V
  • 3 year warranty

More About this Item

These economical circulating baths are ideal for academic institutions, startups, and basic small-scale applications. External circulation through a closed loop provides greater stability at the point of use, while the tank material keeps the cost down. Economical temperature controller displays actual and set point temperatures simultaneously on backlit LCD. Safety features include overtemperature protection, high and low alarms, and low liquid level cutoff.

ETL Listed3 Year WarrantyISO9001 Registered Supplier
Specifications
  • Reservoir Capacity (L)8
  • Max Temperature (° C)85
  • Min Temperature (° C)Ambient + 10
  • Temperature Stability (° C)±0.07°C
  • Pump TypeForce
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Working Area Width (in)6 1/8
  • Working Area Length (in)4 1/8
  • Working Area Depth (in)8
  • Heater Wattage (watts)1100
  • Temperature ControlDigital
  • Pressure Pump Max Head At 0 Flow (L/min)13.5
  • Pressure Pump Max Head At 0 Flow (PSI)2.3
  • Display Type3.25" (8.3 cm) LCD, backlight
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionPC Open Bath System, 8 L, Amb +10-85°C; 120 V/60 Hz
  • Warranty3 Years
Reviews
Q&A