Thermo Scientific Nunc 174942 Coverslips, Plastic, Sterile, Rectangular, 60 mm L x 22 mm W; 500/Cs

Representative image only.

Thermo Scientific Nunc 174942 Coverslips, Plastic, Sterile, Rectangular, 60 mm L x 22 mm W; 500/Cs

Thermo Scientific | Mfr: 174942| Item: 0183902

Cell culture treated on one side for optimal cell growth and attachment

₹253,000.00INR / Case of 500

₹253,000.00INR / Case of 500
Product Description

Key Features

  • Flat and easy-to-handle—0.2 mm thickness
  • Thermanox® plastic is resistant to solvents commonly used in electron microscopy
  • Thermanox® exhibits autoflourescence in the range of 380 to 545 nm

More About this Item

Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents such as xylene, acetone, and acetic acid, and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.

These coverslips are safe, easy to handle, and radiation sterilized.

Specifications
  • Slide TypeCoverslip
  • Thickness0.2 mm
  • Size60 mm L x 22 mm W
  • DescriptionCoverslips, Plastic, Sterile, Rectangular, 60 mm L x 22 mm W; 500/Cs
Reviews
Q&A