Thermo Scientific Nalgene DS2327-0050 fluorinated carboy with spigot, 20 L

Representative image only.

Thermo Scientific Nalgene DS2327-0050 fluorinated carboy with spigot, 20 L

Thermo Scientific | Mfr: DS2327-0050| Item: 6250210

Don't waste valuable bench space

₹69,400.00INR / Each

₹69,400.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene DS2327-0050 fluorinated carboy with spigot, 20 L
Thermo Scientific Nalgene DS2327-0050 fluorinated carboy with spigot, 20 L
6250210

₹69,400.00INR / Each
+ =
Total Price 103900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Space-saving design for no dead area like traditional round carboys
  • Leakproof HDPE for safe transport
  • Liter/gallon graduations for easy volume determination

More About this Item

Surface fluorination on these polyethylene (PE) carboys reduces solvent absorption and permeation. Both feature molded graduations in liters and gallons and a stainless steel handle. Model 62502-10 has sturdy hand grips. Replacement spigot, a 100-mm fluorinated polypropylene closure that accepts 5⁄8" ID tubing, is made of Tefzel® ETFE. UN-approved.

Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialPolyethylene(PE)
  • Cap MaterialFluorinated Polypropylene (FLPP)
  • Cap / Stopper Size70 mm
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)15
  • Overall Height (cm)38.1
  • Overall Depth (in)12 1/2
  • Overall Depth (cm)31.8
  • Overall Width (in)8 5/8
  • Overall Width (cm)21.9
  • Descriptionfluorinated carboy with spigot, 20 L
Reviews
Q&A