Thermo Scientific Nalgene DS2213-0050 rectangular polycarbonate carboy with handle, 20 L

Representative image only.

Thermo Scientific Nalgene DS2213-0050 rectangular polycarbonate carboy with handle, 20 L

Thermo Scientific | Mfr: DS2213-0050| Item: 0608470

Don't lose sight of your solution

₹106,000.00INR / Each

₹106,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene DS2213-0050 rectangular polycarbonate carboy with handle, 20 L
Thermo Scientific Nalgene DS2213-0050 rectangular polycarbonate carboy with handle, 20 L
0608470

₹106,000.00INR / Each
+
Cole-Parmer Replacement Cap, PP, 100mm; 12/PK
6300016

₹12,300.00INR / Pkg of 12
=
Total Price 118300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Transparent PC allows easy viewing of solutions
  • Easy trasport via steel handle
  • Autoclavable
  • 1 year warranty

More About this Item

Space-saving, leakproof polycarbonate (PC) carboys feature liter/gallon graduations and built-in shoulder loops with steel handles. Models with quick-action spigots accept 5⁄8" ID tubing and come with adapters for 1⁄4" to 1⁄2" ID tubing, integrally molded threaded boss, and two PTFE O-rings for additional versatility.

1 Year Warranty
Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size100 mm
  • Cap ColorWhite
  • Bottle ColorTransparent
  • Withstands High Temperature (DegreeF)248
  • AutoclavableYes
  • Overall Height (in)15
  • Overall Height (cm)38.1
  • Overall Depth (in)12 1/2
  • Overall Depth (cm)31.8
  • Overall Width (in)8 5/8
  • Overall Width (cm)21.9
  • Descriptionrectangular polycarbonate carboy with handle, 20 L
  • Warranty1 year
Reviews
Q&A