Thermo Scientific Nalgene 6902-3000 polypropylene autoclaving tray, 3 L

Representative image only.

Thermo Scientific Nalgene 6902-3000 polypropylene autoclaving tray, 3 L

Thermo Scientific | Mfr: 6902-3000| Item: 0601022

₹53,200.00INR / Pkg of 3

₹53,200.00INR / Pkg of 3

Buy It Together

Current Item

Thermo Scientific Nalgene 6902-3000 polypropylene autoclaving tray, 3 L
Thermo Scientific Nalgene 6902-3000 polypropylene autoclaving tray, 3 L
0601022

₹53,200.00INR / Pkg of 3
+ =
Total Price 68500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Polypropylene (PP) trays feature a tapered design for nesting and rolled edges for strength. Autoclavable. NALGENE. Pack of 3.

1 Year Warranty
Specifications
  • Capacity (L)3
  • Capacity (oz)96
  • Capacity (Qt)3
  • ColorNatural
  • MaterialPolypropylene
  • Overall Length (in)12 3/4
  • Overall Length (cm)32.4
  • Overall Width (in)10 1/4
  • Overall Width (cm)26
  • Overall Height (in)2 3/4
  • Overall Height (cm)7
  • Descriptionpolypropylene autoclaving tray, 3 L
  • Warranty1 year
Reviews
Q&A