Thermo Scientific Nalgene 6900-0020 Polypropylene Tray, 21 Quart

Representative image only.

Thermo Scientific Nalgene 6900-0020 Polypropylene Tray, 21 Quart

Thermo Scientific | Mfr: 6900-0020| Item: 0601820

Get a grip with molded-in handles

₹24,500.00INR / Each

₹24,500.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 6900-0020 Polypropylene Tray, 21 Quart
Thermo Scientific Nalgene 6900-0020 Polypropylene Tray, 21 Quart
0601820

₹24,500.00INR / Each
+ + =
Total Price 69600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy nesting, tapered design
  • Autoclavable
  • 1 year warranty

More About this Item

Natural polypropylene (PP) trays feature molded handles. Tapered design allows nesting.

1 Year Warranty
Specifications
  • Capacity (L)20
  • Capacity (Qt)21
  • Capacity (Gal)5.28
  • ColorNatural
  • MaterialPolypropylene
  • Overall Length (in)21 3/8
  • Overall Length (cm)54.3
  • Overall Width (in)17 1/8
  • Overall Width (cm)43.5
  • Overall Height (in)5 1/8
  • Overall Height (cm)13
  • DescriptionPolypropylene Tray, 21 Quart
  • Warranty1 year
Reviews
Q&A