Thermo Scientific Nalgene 4150-9000 All-plastic Dewar flask, 10 L

Representative image only.

Thermo Scientific Nalgene 4150-9000 All-plastic Dewar flask, 10 L

Thermo Scientific | Mfr: 4150-9000| Item: 0672680

Lightweight, shatterproof, and economical

₹240,000.00INR / Each

₹240,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 4150-9000 All-plastic Dewar flask, 10 L
Thermo Scientific Nalgene 4150-9000 All-plastic Dewar flask, 10 L
0672680

₹240,000.00INR / Each
+
Stainless Steel Dewar, 500 mL
0377401

₹201,000.00INR / Each
=
Total Price 441000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Implosion proof and safe to use with LN2, dry ice, solvent mixtures, and hot fluids. Double-wall construction, flasks are made of high-density polyethylene (HDPE); annulus is filled with insulating CFC-free urethane foam. Metal tabs keep lid securely in place. Broad-base design reduces the chance of accidental spills.
Include a vented, insulated HDPE cover, molded in ribs, securing tabs, and pour spout.

1 Year Warranty
Specifications
  • Volume (Liters)10
  • Inside Diameter (ID) (in)7 3/4
  • Inside Diameter (ID) (cm)19.7
  • Outside Diameter (OD) (in)12
  • Outside Diameter (OD) (cm)30.5
  • Depth (in)15 1/2
  • Height (in)18
  • Height (cm)45.7
  • Depth (cm)39.4
  • DescriptionAll-plastic Dewar flask, 10 L
  • Warranty1 year
Reviews
Q&A